Skip to content Skip to navigation menu
Tempilaq® Temperature Indicating Liquid

024565

Tempilaq® Temperature Indicating Liquid
Item #111966069
  • Temperature Indicating Liquid
  • 1 qt Container Size
  • 175 °F to 1900 °F Temperature Range
Tempilaq® Temperature Indicating Liquid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Temperature Indicating Liquid
  • 1 qt Container Size
  • 175 °F to 1900 °F Temperature Range

description

  • Tempilaq® Indicating coating is an efficient, convenient and affordable method to verify the achievement of a specific temperature on a wide range of surfaces under dynamic conditions. Easily painted on any surface, Tempilaq® leaves an irreversible mark that is optimal for heat-treating, preventive maintenance and any other temperature sensitive applications.
Temp Range 175 °F to 1900 °F
Manufacturer Name TEMPIL
Weight 3.4 LB
EAN or UPC 486152456528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison