Skip to content Skip to navigation menu
Marathon Electric MotorsW553-P

W553-P

20,1800,TEFC,256T,3/60/460
Item #112848923
Marathon Electric MotorsW553-P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • Meets IEEE-841 standard for severe duty applications
  • Bearing Current Protection (BCP)
  • Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
  • Inpro/SealВ® VBXВ® bearing isolators on drive end shaft extension TENV and on both ends of TEFC
  • Provisions to add stub shaft for an encoder (182T-449T, TEFC only)
  • Internal and external epoxy finish
  • MAX GUARDВ® Class F insulation system
  • Constant Torque speed range is listed in CT SPEED RANGE column
  • C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section
Weight 425.0 LB
EAN or UPC 722856021274
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison