Marathon Electric Motors
N757
0.75 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Three Phase General Purpose Motor
Item #113090773
features
- Complete motor Encapsulation
- Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor
- MAX GUARDВ® Class F insulation system
- Potted lead entrance
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Double sealed ball bearings with moisture resistant, high temperature grease
- 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance
- 100% Paint-free construction. Totally enclosed, non-ventilated
- VitonВ® o-rings, shaft seals, and gaskets for superior sealing against chemicals
- Nameplate information laser etched on frame
| Weight | 0.0 LB |
| EAN or UPC | 722856031525 |
