Skip to content Skip to navigation menu
Marathon Electric MotorsN403A

N403A

1 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #113090167
Marathon Electric MotorsN403A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Suitable for use on VFD, 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque
  • MAX GUARDВ® Class F insulation system
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • Double sealed ball bearings with moisture resistant, high temperature grease
  • 300 Series Stainless steel external construction: frame, endshields, shaft, conduit box, mounting base and hardware for superior corrosion resistance
  • Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
  • 100% Paint-free construction. Nameplate information laser etched on frame
  • VitonВ® o-rings, shaft seals, and gaskets for superior sealing against chemicals
  • Hydrophobic breather in OP endshield and conduit box equalize air pressure
  • UL recognized, CSA certified and CE mark. BISSC certified for baking industry
Weight 0.0 LB
EAN or UPC 722856053688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison