Skip to content Skip to navigation menu
Marathon Electric MotorsGT4504

GT4504

1.5 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112848740
Marathon Electric MotorsGT4504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • F1 mounting only, cannot reassemble to F2
  • Drip cover included
Weight 44.0 LB
EAN or UPC 722856004055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison