Skip to content Skip to navigation menu
Marathon Electric MotorsGT3412A

GT3412A

5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #114959398
Marathon Electric MotorsGT3412A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • 184TTFBD6012
  • Meets or exceeds all NEMA mandated efficiencies
  • Division 2 / zone 2 class I (gases), groups A, B, C, D
  • NEMA JP pump shaft dimensions
  • JP frame has rigid base, drip cover not included
  • Suitable for use on a VFD. 10:1 variable torque and 2:1 constant torque
  • 1.15 service factor on 60 Hz sine wave, 1.0 service factor on IGBT power
  • Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP
  • Class F insulation / Standard assembly F1, reversible to F2 assembly
  • Ball bearings, mechanically locked on shaft end
Weight 0.0 LB
EAN or UPC 722856069245
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison