Skip to content Skip to navigation menu
Marathon Electric MotorsGT3105

GT3105

1.5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112848556
Marathon Electric MotorsGT3105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP
  • Class F Insulation
  • F1 mounting only, cannot reassemble to F2
Weight 108.0 LB
EAN or UPC 722856050236
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison