Skip to content Skip to navigation menu
Marathon Electric MotorsGT2410A

GT2410A

3 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #114959576
Marathon Electric MotorsGT2410A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 20:1 Variable Torque and 2:1 Constant Torque
  • Steel frame with Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.
Weight 0.0 LB
EAN or UPC 691720107690
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison