
Marathon Electric Motors
E613A
100 Hp 60 Hz 3600 rpm Drip Proof Three Phase Severe Duty Motor
Item #118670562


features
- Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2041
- 100% cast iron construction for rigidity and reduced vibration
- Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification
- MAX GUARDВ® Class H insulation system
- IP55 protection
- Constant Torque for inverter duty
- Sintered bronze breather with brass drain & breather
- Bearing caps, Precision balanced to .08”/sece.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Internal and external epoxy finish
Weight | 0.0 LB |
EAN or UPC | 722856190406 |
