Skip to content Skip to navigation menu
Marathon Electric Motors213TTFND6550

213TTFND6550

7.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #114960126
Marathon Electric Motors213TTFND6550
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
  • Internal and external epoxy paint
  • IP55 enclosure
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • Extended grease tubes, regreasable in service
  • T-drains provided for effective drainage (Installed in both endshields
  • Suitable for shaft down mounting
  • Shaft Slinger
  • Forsheda seals on both ends
  • Actual test and vibration data supplied with each motor
Weight 0.0 LB
EAN or UPC 722856066480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison