
Marathon Electric Motors
184TTWR4003
7.5 Hp 60 Hz 3600 rpm Drip Proof Three Phase General Purpose Motor
Item #117498955


features
- 10:1 Variable torque, Constant torque speed range as listed below
- MAX GUARDВ® Class F insulation system
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Double sealed ball bearings
- 303 Stainless steel shaft with spring loaded contact seals in each endshield (Drive end only on TENV motors)
- Stainless steel conduit box cover, nameplate, fan guard (TEFC only) and hardware
- Cast oversized conduit box with high temperature nitrile gaskets and threaded entrance
- Plugged drain holes in each endshield for all angle mounting
- Internal corrosion resistant coatings on frame, base, endshields, rotor and stator
- USDA-approved, white epoxy RUST-OLEUMВ® paint,UL Recognized, CSA Certified and CE Mark
Weight | 0.0 LB |
