Skip to content Skip to navigation menu
Marathon Electric Motors184TTTS18577

184TTTS18577

2 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Kiln Duty Motor
Item #113090367
Marathon Electric Motors184TTTS18577
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
  • Internal and external epoxy paint
  • CR200 Corona resistant magnet wire
  • Class H insulation system
  • Normally closed thermostats (one per phase, Class H)
  • Heat stabilized ball bearings and high temperature grease
  • Suitable for inverter use for 20:1 Variable Torque with 1.0 S.F. in 90В°C ambient
  • Suitable for 90OC ambient at 1.15 S.F. or 100OC ambient at 1.0 S.F.
  • Extended grease tubes, Regreasable in service
  • 8 Foot Leads
Weight 115.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison