Skip to content Skip to navigation menu
Marathon Electric Motors145TTDR6036

145TTDR6036

2 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #112848388
Marathon Electric Motors145TTDR6036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Suitable for use on a VFD, 10:1 variable torque and 2:1 constant torque.
  • Class F insulation(as noted) protects motor for a maximum temperature rating.
  • 1.15 service factor on sinewave, 1.0 service factor on IGBT power.
  • Double sealed ball bearings mechanically locked on shaft end.
Weight 45.0 LB
EAN or UPC 722856000576
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison