Marathon Electric Motors
100LTFC6586
1.5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Cast Iron Motor
Item #113090692
features
- Meets IE3 European and NEMA PremiumВ® efficiencies
- Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame construction
- Nameplated 60/50 hertz at same HP, above 90 frame is 60/50 Hz at next lower HP
- MAX GUARDВ® Class F Insulation, Class B rise @ rated KW
- IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame)
- Wye Start-Delta Run on 160 Frame and larger
- 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques
- Top Mounted/Oversized gasketed terminal box
- Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”)
- CE marked
| Weight | 0.0 LB |
| EAN or UPC | 722856026316 |
