- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1770 rpm
- Three Phase
| Insulation | H |
| Motor Application | Inverter Duty |
| Voltage Rating | 230/460 |
| Open End Bearing | 6206 |
| Frame | 213TC |
| Drive End Bearing | 6309 |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Bolt-on Base |
| Service Factor | 1 |
| Rotation | Reversible |
| Full Load Amps | 21.4/10.7 |
| Poles | 4 |
| Hz | 60 |
| Enclosure | TEFC |
| Weight | 98.0 LB |
| EAN or UPC | 722856024657 |

