- AC Motor
- Brake Motor Application
- 15 hp
- 1772 rpm
- Three Phase
| Enclosure | TENV |
| Rotation | Reversible |
| Insulation | F |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Motor Application | Brake Motor |
| Full Load Amps | 40.5/20.2 |
| Open End Bearing | 6309 |
| Hz | 60 |
| Drive End Bearing | 6309 |
| Phase | Three Phase |
| Frame | 254TC |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 360.0 LB |
| EAN or UPC | 722856025685 |

