- AC Motor
- General Purpose Motor Application
- 250 hp
- 1190 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Drive End Bearing | 6324 |
| Open End Bearing | 6318 |
| Enclosure | TEFC |
| Poles | 6 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 34 |
| Frame | 5011LX |
| Insulation | H |
| Voltage Rating | 4160 |
| Hz | 60 |
| Weight | 0.0 LB |

