- AC Motor
- General Purpose Motor Application
- 200 hp
- 3565 rpm
- Three Phase
| Phase | Three Phase |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Full Load Amps | 45/25.9 |
| Poles | 2 |
| Open End Bearing | 6313 |
| Frame | 447/449TS |
| Mounting | Rigid Base |
| Drive End Bearing | 6313 |
| Enclosure | TEFC |
| Hz | 60 |
| Voltage Rating | 2300/4000 |
| Insulation | H |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |

