- AC Motor
- General Purpose Motor Application
- 150 hp
- 1785 rpm
- Three Phase
| Hz | 60 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 2300/4000 |
| Poles | 4 |
| Insulation | H |
| Drive End Bearing | 6319 |
| Full Load Amps | 36/20.7 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Frame | 447/449T |
| Open End Bearing | 6318 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Weight | 0.0 LB |

