- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 30 hp
- 1776 rpm
- Three Phase
| Motor Application | Inverter Duty, Encoder Provided |
| Rotation | Reversible |
| Frame | 286T |
| Full Load Amps | 77/38.5 |
| Poles | 4 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6210 |
| Enclosure | TEFC |
| Drive End Bearing | 6311 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Insulation | H |
| Phase | Three Phase |
| Service Factor | 1 |
| Weight | 526.0 LB |
| EAN or UPC | 722856025234 |

