- AC Motor
- General Purpose Motor Application
- 30, 7 1/2 hp
- 1785, 888 rpm
- Three Phase
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Insulation | F |
| Full Load Amps | 35, 11.2 |
| Phase | Three Phase |
| Open End Bearing | 6311 |
| Rotation | Reversible |
| Hz | 60 |
| Voltage Rating | 460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 324T |
| Poles | 4/8 |
| Drive End Bearing | 6312 |
| Mounting | Rigid Base |
| Weight | 560.0 LB |
| EAN or UPC | 722856042286 |

