- AC Motor
- Fire Pump Motor Application
- 350 hp
- 1785 rpm
- Three Phase
| Enclosure | TEFC |
| Rotation | Reversible |
| Phase | Three Phase |
| Frame | 447/449TS |
| Drive End Bearing | 6318 |
| Full Load Amps | 400 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Open End Bearing | 6316 |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Hz | 60 |
| Voltage Rating | 460 |
| Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 722856132826 |

