- AC Motor
- Commercial Refrigeration Fan Motor Application
- 1 hp
- 850 rpm
- Three Phase
| Enclosure | OAO |
| Frame | 56HZ |
| Drive End Bearing | 6203 |
| Insulation | H |
| Rotation | Reversible |
| Motor Application | Commercial Refrigeration Fan |
| Enclosure Designation | Open Air Over |
| Full Load Amps | 5.1-5.3/2.7 |
| Hz | 60 |
| Service Factor | 1 |
| Mounting | Rigid Base |
| Poles | 8 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Weight | 49.0 LB |
| EAN or UPC | 722856048974 |

