
Marathon Electric Motors
W539B
10 Hp 60 Hz 1800 rpm Drip Proof Three Phase Severe Duty Motor
Item #118670697


features
- Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2034
- Meets IEEE-841 standard for severe duty applications
- 100% cast iron construction for rigidity and reduced vibration
- Inpro/SealВ® VBXВ® bearing isolators on drive end shaft extension TENV and on both ends of TEFC
- IP56 protection
- MAX GUARDВ® Class H insulation system
- Constant torque for inverter duty
- Sintered bronze breather with brass drain & breather
- Bearing caps, Precision balanced to .08”/sec
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
Weight | 0.0 LB |
EAN or UPC | 722856192615 |
