- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 4100 rpm
- Three Phase
| Hz | 60 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Mounting | T-Slot |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Insulation | F |
| Enclosure | OAO |
| Drive End Bearing | 6209 |
| Open End Bearing | 7208 |
| Frame | 186XW |
| Poles | 20 |
| Enclosure Designation | Open Air Over |
| Full Load Amps | 10.2 |
| Weight | 0.0 LB |

