- AC Motor
- General Purpose Motor Application
- 5 hp
- 3200 rpm
- Three Phase
| Frame | 186XW |
| Service Factor | 1 |
| Voltage Rating | 230 |
| Drive End Bearing | 6209 |
| Phase | Three Phase |
| Poles | 20 |
| Hz | 60 |
| Motor Application | General Purpose |
| Mounting | T-Slot |
| Full Load Amps | 12.5 |
| Open End Bearing | 7208 |
| Enclosure Designation | Open Air Over |
| Enclosure | OAO |
| Rotation | Reversible |
| Insulation | F |
| Weight | 0.0 LB |

