- AC Motor
- General Purpose Motor Application
- 30 hp
- 3530 rpm
- Three Phase
| Rotation | Reversible |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Drive End Bearing | 6311 |
| Voltage Rating | 200 |
| Insulation | B |
| Full Load Amps | 83 |
| Hz | 60 |
| Poles | 2 |
| Frame | 284TS |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6210 |
| Weight | 0.0 LB |
| EAN or UPC | 722856011435 |

