- AC Motor
- General Purpose Motor Application
- 20 hp
- 3520 rpm
- Three Phase
| Full Load Amps | 53 |
| Frame | 254T |
| Enclosure | ODP |
| Poles | 2 |
| Drive End Bearing | 6309 |
| Motor Application | General Purpose |
| Voltage Rating | 200 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Phase | Three Phase |
| Open End Bearing | 6208 |
| Hz | 60 |
| Insulation | B |
| Enclosure Designation | Open Drip Proof |
| Weight | 0.0 LB |

