
- AC Motor
- Cooling Tower Motor Application
- 15 hp
- 1775 rpm
- Three Phase
Poles | 4 |
Frame | 254T |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Full Load Amps | 37.5/18.8 |
Insulation | F |
Phase | Three Phase |
Rotation | Reversible |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6309 |
Open End Bearing | 6210 |
Hz | 60 |
Motor Application | Cooling Tower |
Weight | 323.0 LB |
