- AC Motor
- General Purpose Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Rotation | Reversible |
| Frame | 215T |
| Service Factor | 1.15 |
| Hz | 60 |
| Drive End Bearing | 6308 |
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6208 |
| Full Load Amps | 28.5-25.6/12.8 |
| Mounting | Rigid Base |
| Insulation | F |
| Poles | 4 |
| Voltage Rating | 208-230/460 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Weight | 220.0 LB |
| EAN or UPC | 722856013002 |

