- AC Motor
- General Purpose Motor Application
- 15 hp
- 1775 rpm
- Three Phase
| Poles | 4 |
| Insulation | F |
| Open End Bearing | 6308 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Drive End Bearing | 6309 |
| Hz | 60 |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Frame | 254T |
| Full Load Amps | 39-37/18.5 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Weight | 0.0 LB |
| EAN or UPC | 722856017611 |

