- AC Motor
- Fire Pump Motor Application
- 50 hp
- 3555 rpm
- Three Phase
| Motor Application | Fire Pump |
| Frame | 324TS |
| Insulation | B |
| Drive End Bearing | 6312 |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Open End Bearing | 6311 |
| Hz | 60 |
| Enclosure | DP |
| Full Load Amps | 117/58.5 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Poles | 2 |
| Weight | 425.0 LB |
| EAN or UPC | 722856036001 |

