
- AC Motor
- General Purpose Motor Application
- 75 hp
- 1780 rpm
- Three Phase
Motor Application | General Purpose |
Poles | 4 |
Phase | Three Phase |
Enclosure Designation | Open Drip Proof |
Open End Bearing | 6312 |
Drive End Bearing | 6312 |
Full Load Amps | 174/87 |
Insulation | F |
Hz | 60 |
Frame | 365TSC |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Enclosure | ODP |
Service Factor | 1.15 |
Rotation | Reversible |
Weight | 798.0 LB |
