- AC Motor
- General Purpose Motor Application
- 25 hp
- 1775 rpm
- Three Phase
| Poles | 4 |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 230/460 |
| Frame | 286TSC |
| Drive End Bearing | 6311 |
| Phase | Three Phase |
| Full Load Amps | 61/30.5 |
| Mounting | Rigid Base |
| Open End Bearing | 6210 |
| Hz | 60 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Insulation | F |
| Weight | 0.0 LB |

