- AC Motor
- General Purpose Motor Application
- 200 hp
- 1785 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| Enclosure | ODP |
| Full Load Amps | 225 |
| Poles | 4 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Open End Bearing | 6313 |
| Enclosure Designation | Open Drip Proof |
| Frame | 445TS |
| Rotation | Reversible |
| Drive End Bearing | 6313 |
| Hz | 60 |
| Voltage Rating | 460 |
| Weight | 1462.0 LB |
| EAN or UPC | 722856013460 |

