- AC Motor
- General Purpose Motor Application
- 30 hp
- 3550 rpm
- Three Phase
| Insulation | F |
| Mounting | Rigid Base |
| Poles | 2 |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Drive End Bearing | 6312 |
| Hz | 60 |
| Frame | 284TS |
| Open End Bearing | 6211 |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Full Load Amps | 27 |
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure Designation | Open Drip Proof |
| Weight | 0.0 LB |
| EAN or UPC | 722856012951 |

