- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1170 rpm
- Three Phase
| Hz | 60 |
| Insulation | F |
| Frame | 182T |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Poles | 6 |
| Voltage Rating | 230/460 |
| Enclosure | ODP |
| Phase | Three Phase |
| Open End Bearing | 6205 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Drive End Bearing | 6206 |
| Full Load Amps | 6.2/3.1 |
| Weight | 68.0 LB |
| EAN or UPC | 722856012388 |

