
- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
Insulation | H |
Enclosure Designation | Totally Enclosed Non Ventilated |
Phase | Three Phase |
Open End Bearing | 6207 |
Hz | 90 |
Mounting | Rigid Base |
Full Load Amps | 11.6/5.8 |
Voltage Rating | 230/460 |
Frame | 184TC |
Motor Application | General Purpose |
Rotation | Reversible |
Drive End Bearing | 6207 |
Enclosure | TENV |
Service Factor | 1 |
Poles | 6 |
Weight | 0.0 LB |
EAN or UPC | 722856060020 |
