
- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
Frame | 182TC |
Open End Bearing | 6207 |
Voltage Rating | 230/460 |
Insulation | H |
Full Load Amps | 6.8/3.4 |
Drive End Bearing | 6207 |
Phase | Three Phase |
Motor Application | General Purpose |
Enclosure Designation | Totally Enclosed Non Ventilated |
Rotation | Reversible |
Mounting | Rigid Base |
Service Factor | 1 |
Poles | 6 |
Hz | 90 |
Enclosure | TENV |
Weight | 0.0 LB |
EAN or UPC | 691720045299 |
