- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Voltage Rating | 575 |
| Insulation | F |
| Open End Bearing | 6204 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Frame | 80M |
| Hz | 60 |
| Full Load Amps | 1.38 |
| Drive End Bearing | 6204 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Enclosure | TEFC |
| Weight | 0.0 LB |
| EAN or UPC | 722856026446 |

