- AC Motor
- General Purpose Motor Application
- 3390 rpm
- Three Phase
- 60 Hz
| Drive End Bearing | 6204 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6204 |
| Rotation | Reversible |
| Frame | 80M |
| Hz | 60 |
| Voltage Rating | 575 |
| Insulation | F |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Poles | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856026439 |

