- AC Motor
- General Purpose Motor Application
- 25 hp
- 1783 rpm
- Three Phase
| Insulation | F |
| Open End Bearing | 6211 |
| Phase | Three Phase |
| Poles | 4 |
| Drive End Bearing | 6311 |
| Enclosure | TEFC |
| Frame | 180M |
| Full Load Amps | 59/29.5 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 722856026699 |

