- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3450 rpm
- Three Phase
| Frame | 56C |
| Mounting | Round |
| Poles | 2 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Insulation | B |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Full Load Amps | 6-6/3 |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Weight | 29.0 LB |

