- AC Motor
- General Purpose Motor Application
- 15 hp
- 2400 rpm
- Three Phase
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 18.8 |
| Open End Bearing | 6308 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Frame | 215T |
| Hz | 120 |
| Drive End Bearing | 6308 |
| Motor Application | General Purpose |
| Poles | 6 |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Weight | 0.0 LB |

