- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 460 |
| Open End Bearing | 6207 |
| Insulation | F |
| Full Load Amps | 5.7 |
| Frame | 184TC |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Poles | 6 |
| Phase | Three Phase |
| Hz | 90 |
| Mounting | Rigid Base |
| Drive End Bearing | 6207 |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Rotation | Reversible |
| Weight | 0.0 LB |
| EAN or UPC | 722856072559 |

