- AC Motor
- General Purpose Motor Application
- 4 hp
- 600 rpm
- Three Phase
| Poles | 6 |
| Insulation | F |
| Mounting | Rigid Base |
| Voltage Rating | 460 |
| Open End Bearing | 6308 |
| Hz | 30 |
| Drive End Bearing | 6308 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Full Load Amps | 5.6 |
| Rotation | Reversible |
| Frame | 215T |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 0.0 LB |

