- AC Motor
- General Purpose Motor Application
- 3 hp
- 900 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Poles | 6 |
| Hz | 90 |
| Frame | 184T |
| Motor Application | General Purpose |
| Open End Bearing | 6207 |
| Mounting | Rigid Base |
| Full Load Amps | 3.5 |
| Insulation | F |
| Drive End Bearing | 6207 |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Rotation | Reversible |
| Weight | 0.0 LB |

