Skip to content Skip to navigation menu
Marathon Electric MotorsN703

N703

0.5 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Three Phase General Purpose Motor
Item #113090599
Marathon Electric MotorsN703
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Complete motor Encapsulation
  • Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor
  • MAX GUARDВ® Class F insulation system
  • Potted lead entrance
  • 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
  • Double sealed ball bearings with moisture resistant, high temperature grease
  • 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance
  • 100% Paint-free construction. Totally enclosed, non-ventilated
  • VitonВ® o-rings, shaft seals, and gaskets for superior sealing against chemicals
  • Nameplate information laser etched on frame
Weight 0.0 LB
EAN or UPC 722856031372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison