- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 3450 rpm
- Three Phase
| Frame | 145TC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Full Load Amps | 8.4-7.6/3.8 |
| Rotation | Reversible |
| Motor Application | Washdown Duty |
| Mounting | Round |
| Enclosure | TEFC |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Poles | 2 |
| Drive End Bearing | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856029195 |

