Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque
MAX GUARDВ® Class F insulation system
1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
Double sealed ball bearings, 56H, 143T, and 145T combination base with 12 mounting holes
303 stainless steel shaft with spring loaded contact seals in each end (Drive end only on TENV)
300 Series Stainless steel external construction: frame, endshields, conduit box, mounting base and hardware for superior corrosion resistance
Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
100% Paint-free construction
One way condensation drains in each endshield and conduit box for all angle mounting
Nitrile Buna - N gaskets and seals on conduit box, through bolts and endshields
Weight
25.0 LB
EAN or UPC
722856030313
We're here for you
with Service Centers across the country - We have your back